Select Country and Language Canada / French
Changer de pays
9151102CRW | 2N TELEKOMUNIKACE A.S.

2N TELEKOMUNIKACE A.S. | 9151102CRW | IP Intercom, 2-Button, 12 VDC, 2A, 10/100BASE-TX, 1280 x 960 Resolution Camera, -40 to 70 Deg C, 109 MM Width x 83 MM Depth x 217 MM Height

  • Réf. fabricant 9151102CRW
  • PART #679207
Type: DOOR STATIONS
Description

The 2N Helios IP Force is an exceptionally sturdy IP intercom that will ensure you effortless communication with the people coming to your door, in combination with reliable security for your building entrance. It supports voice and video communicatio n using the SIP protocol and can deal with the most demanding conditions.

Must be a reseller to purchase this product.

Caractéristiques
  • The Toughest IP Intercom it Combines an Anti-Vandal Solution with an Elegant Design, High Durability Guarantees the Highest Coverage on the Market According to the IP69K and IK10 Standard
  • Wide Angle HD Camera - Monitor Events Around the Intercom with t he Integrated HD Camera, it has 135 Degrer Wide Viewing and a Night Vision Mode
  • Robust Access Control - Control Access Using the Reader, Keypad, or the Integrated Camera and Achieve a Greater Level of Security for all Those on the Location
  • SIP Support with no Server Needed - SIP Protocol Support Makes it Easy to Link the Intercom with IP Phones and PBX from Other Producers, Without Having to Connect to the Server
  • Security Relay this Simple Additional Device Prevents Intrusion by Detecting any Unauth orized Manipulation of the Electronic Locking System
  • Picture to Email - 2N Helios IP Force Allows to Email Snapshots of the Visitor Captured by the Camera at the Time of the Call
  • Integration to the Security System
  • Integration into CCTV and VMS
  • Time Pfiles
  • Calls to Mobile and Tablet
  • Tamper Switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires