Select Country and Language Canada / French
Changer de pays
920PTNNEG00000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 920PTNNEG00000 | multiCLASS Reader, 5 - 12 Volt DC, 50/75 mA At 12 Volt DC, 125 kHz And 13.56 MHz, Gray

  • Réf. fabricant 920PTNNEG00000
  • PART #508309
Color: GREY
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The RP40 is a multi-technology card reader designed for customers upgrading their current card system from HID Prox to iCLASS credentials. With the RP40 reader, the customer has the ability to transition to smart cards over time while incorporating the use of multiple card technologies within a single building or across multiple facilities.

Caractéristiques
  • Higher card to reader security than CSN only multi-technology readers
  • Eliminates card format transition problems
  • Easy to customize to ensure security
  • No reader "confusion" when using combination cards
  • Widest variety of readers available for mixing Anmatching
  • Custom site keys for maximum security
  • Lifetime warranty
  • Linear supply recommended
  • Reads 125kHz - HID, Indala, EM4102 or AWID proximity, 13.56MHz - iCLASS, ISO 15693 CSN (MyD, ICODE, Tag it), ISO 14443A CSN (MIFARE, DESFire), US Government PI ISO 14443B CSN, FeliCa IDm, CEPAS CAN or CSN
Infos techniques et normes

UL 294, cUL Listed, FCC Certified, CE Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires