Select Country and Language Canada / French
Changer de pays
920PTNNEK00000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 920PTNNEK00000 | iCLASS, Readers, Finished Wall Reader, RDR, RP40, MULTICLASS, SE REV E, STD PROX, STD, WIEGAND, PIG, Black, STD 1 SECURITY, LED RED, FLASH GRN, BZR ON, IPM OFF, 32 BIT

  • Réf. fabricant 920PTNNEK00000
  • PART #508435
: -----
: 5X3X1
: BLACK
: MULTI
: SGLGANG
: SM/HID/AWID/EM
: WIEGAND
: WTHR PRF
Color: BLACK
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

multiCLASS SE readers are part of HID Global's next generation access control platform and open ecosystem based on HID Global's Secure Identity Object(TM) (SIO), a portable credential methodology and its Trusted Identity Platform(TM) (TIP) for advance d applications, mobility and heightened security. multiCLASS SE 13.56 MHz contactless smart card technology enables a new class of portable identity credentials that can be securely provisioned and safely embedded into both fixed and mobile devices.

The readers support the ever-expanding universe of multiple credential technologies for seamless migration and are field programmable for secure upgrades and extended lifecycle.

Key Benefits:

Streamlined Migration - Support for 125 kHz HID Prox, Iala, AWID and EM4102 for seamless migration; field programmable for secure upgrades.

Powerfully Secure - Ensures data authenticity and privacy through the multi-layered security beyond the card technology, providing added protection to identity data using SIOs.

Technology-independent - Supports multiple technologies including iCLASS Seos(TM), iCLASS SE, standard iCLASS, MIFARE, and MIFARE DESFires EV1with custom data models.


Adaptable - Interoperable with a growing range of technology enonments and form factors including mobile devices via Seos.

Standardized Communications - Open Supervised Device Protocol (OSDP) for secure, bidirectional communication.

With a focus on sustainability, multiCLASS SE readers include intelligent powemanagement that reduces power consumption by as much as 75%. The readers are also built using recycled content, which contributes toward LEED building credits.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires