Select Country and Language Canada / French
Changer de pays
921PTNNEK00000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 921PTNNEK00000 | iCLASS, Readers, Finished Wall Reader, RDR, RPK40, MULTICLASS, SE REV E, KPD, STD PROX, STD, WIEGAND, PIG, Black, STD 1 SECURITY, LED RED, FLASH GRN, BZR ON, IPM OFF, KPF-4-BIT, 32 BIT

  • Réf. fabricant 921PTNNEK00000
  • PART #448215
: -----
: 5X3X1
: BLACK
: MULTI
: SGLGANG
: SM/HID/AWID/EM
: WIEGAND
: WTHR PRF
Approx Dims. HWD-Inches: 5" X 3" X 1"
Color: BLACK
Frequency: MULTIPLE
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Adaptable-Interoperable with a Growing Range of Technologies (iCLASSSeos, iCLASS SE, standard iCLASS, MIFARE Classic, MIFARE DESFire EV1 and magnetic stripe) and Form Factors Including Mobile Devices
  • Powerfully Secure-The iCLASS SE Platform's Secure Id entity Object (SIO) Data Model Provides an Extra Layer of Encryption for Additional Protection of Identity Data
  • Standardized Communications (OSDP)-Open Supervised Device Protocol (OSDP) for Secure Communications Between Reader and Controller
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires