Select Country and Language Canada / French
Changer de pays
930-9 | KLEIN

KLEIN | 930-9 | 9 in. Torpedo Level

  • Réf. fabricant 930-9
  • PART #007961
Drive / Blade: NONE
Height / Depth: NONE
Length: NO LENGTH
Material: ALUMINIUM
Product Type: MEASURING TAPE - POCKET - LASER LINE
Size / Capacity: NONE
Width / Diameter: NONE
Description

With a handy V-grooved edge for pipe and conduit work, this magnetic level from Klein Tools is made for professionals, featuring a lifetime guarantee of quality and reliability.

This part has been discontinued by the supplier. Use AXE# 871459 as suggested replacement.

Caractéristiques
  • Strong, extruded aluminum frame features a convenient built-in hang hole.
  • Convenient 9" length for use in tight spaces.
  • Magnetized strip on bottom.
  • Top-read level window simplifies viewing in tight areas.
  • Handy V-grooved edge for pipe and conduit wor
  • Precision edges for accurate readings.
  • Large, highly visible vials: plumb, level and 45 degree.
Spécifications
  • Overall Length: 9"
  • Weight (lbs.): 0.25
  • Weight (kg): 0.12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires