Select Country and Language Canada / French
Changer de pays
930778500 | HIRSCHMANN

HIRSCHMANN | 930778500 | MAB 6 H black; Panel-mounted Socket for PCBs not shielded Plug-in direction parallel to the PCB, recommended board thickness 1.5 mm additionaly fixing with screws (DIN 40081), 6 contacts, female, DIN 45 322, 4A 34V AC/DC

  • Réf. fabricant 930778500
  • PART #462426
Rating: IP67
Type: CONNECTORS