Select Country and Language Canada / French
Changer de pays
930822106 | HIRSCHMANN

HIRSCHMANN | 930822106 | STASAP 2 B grey; Surface mounted connector with cast baseplate, additional sealing for IP 54 necessary, 2 contacts + PE, male, 16A 250 V AC, 10A 250V DC

  • Réf. fabricant 930822106
  • PART #462428
Rating: IP67
Type: CONNECTORS