Select Country and Language Canada / French
Changer de pays
931399500 | HIRSCHMANN

HIRSCHMANN | 931399500 | MAB 8 SH black; Panel-mounted Socket for PCBs not shielded Plug-in direction parallel to the PCB, recommended board thickness 1.5 mm additionaly fixing with screws (DIN 40081), 8 contacts, female, DIN 41 524, 4A 34V AC/DC

  • Réf. fabricant 931399500
  • PART #462464
Rating: IP67
Type: CONNECTORS