Select Country and Language Canada / French
Changer de pays
931773001 | HIRSCHMANN

HIRSCHMANN | 931773001 | N6R AM 5; Panel-mounted connector with metal screw-in insert in the casing (metal segment), 6 contacts + PE, male, PG13.5, DIN 43651, 10A 250V AC/DC, grey housing, unassembled

  • Réf. fabricant 931773001
  • PART #462501
Rating: IP67
Type: CONNECTORS