Select Country and Language Canada / French
Changer de pays
932046106 | HIRSCHMANN

HIRSCHMANN | 932046106 | STASAP 200 grey; Surface mounted connector with cast baseplate and coding fin, additional sealing for IP 54 necessary, 2 contacts + PE, male, 16A 250 V AC, 10A 250V DC

  • Réf. fabricant 932046106
  • PART #462528
Rating: IP67
Type: CONNECTORS