Select Country and Language Canada / French
Changer de pays
932207206 | HIRSCHMANN

HIRSCHMANN | 932207206 | N6R AM 2 D; Panel-mounted connector with contact bearer in the casing (monoblock design), pins hermetically mounted to prevent ingress of liquids, 6 contacts + PE, male, PG13.5, DIN 43651, 10A 250V AC/DC

  • Réf. fabricant 932207206
  • PART #462556
Rating: IP67
Type: CONNECTORS