Select Country and Language Canada / French
Changer de pays
932207406 | HIRSCHMANN

HIRSCHMANN | 932207406 | N6R AM 2 D M20; Panel-mounted connector with contact bearer in the casing (monoblock design), pins hermetically mounted to prevent ingress of liquids, 6 contacts + PE, male, M20x1.5, DIN 43651, 10A 250V AC/DC

  • Réf. fabricant 932207406
  • PART #462557
Rating: IP67
Type: CONNECTORS