Select Country and Language Canada / French
Changer de pays
932514106 | HIRSCHMANN

HIRSCHMANN | 932514106 | STASAP 3 N grey; Surface mounted connector, 3 contacts + PE, male, 16A 400 V AC, 10A 250V DC

  • Réf. fabricant 932514106
  • PART #462603
Rating: IP67
Type: CONNECTORS