Select Country and Language Canada / French
Changer de pays
932521002 | HIRSCHMANN

HIRSCHMANN | 932521002 | GDML 2011 LED 24 VR black; Function indicator (Red LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, PG11, DIN EN 175 301-803-A, Type A, 8A, 24V AC/DC

  • Réf. fabricant 932521002
  • PART #462605
Rating: IP67
Type: CONNECTORS