Select Country and Language Canada / French
Changer de pays
932545200 | HIRSCHMANN

HIRSCHMANN | 932545200 | GDMW 3011 CF black; Cable Sockets according to DIN VDE 0722 section 1-2 and for gas safety shut-off device according to DIN 3394 T1, 3 contacts + PE, PG11, DIN EN 175 301-803-A, Type A, 16A, 250V AC/DC

  • Réf. fabricant 932545200
  • PART #462608
Rating: IP67
Type: CONNECTORS