Select Country and Language Canada / French
Changer de pays
932547206 | HIRSCHMANN

HIRSCHMANN | 932547206 | GDMW 3011 DF grey; Cable Sockets according to DIN VDE 0722 section 1-2 and for gas safety shut-off device according to DIN 3394 T1, 6 mm air and creepage gap according to DIN VDE 0700 T1 (IEC 335-1) and DIN VDE 0722, 3 contacts + PE, PG11, Type A

  • Réf. fabricant 932547206
  • PART #462610
Rating: IP67
Type: CONNECTORS