Select Country and Language Canada / French
Changer de pays
9325I | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 9325I | 9325 Series Stand-Alone Keypads

  • Réf. fabricant 9325I
  • PART #318280
Approx Dims. HWD-Inches: 5" X 3" X 1"
Capacity - Openings: 1
Capacity - Users: 100 TO 299 USERS
Color: BLACK
Environmental: WEATHERPROOF
Mounting: SURFACE MOUNT
Product Type: KEYPAD
Read Format: KEYPAD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

9325 Series Stand-Alone Keypads - Elegant, yet durable, the 9325i and 9325e are cost efficient keypads that blend in with any decor. Ideal for interior or exterior applications (depending on model), this keypad can accommodate up to 120 users. Data safe - even in the event of a power failure, your 6-digit master code and all other data is still stored. For efficient use in poorly lit areas, the keypad features backlighting (which can be disabled). Silent mode can also be enabled if audible annunciation of keypresses is not desired.

Caractéristiques
  • Accommodates up to 120 users
  • Safe storage of data (all data is stored in the event of a power failure)
  • Secure access codes (4-8 digits)
  • Backlighting (can be disabled)
  • Silent Mode (audible annunciation of keypresses can be disabled)
  • Programckout
  • Variable output time delay (1-60 sec.)
  • Surface mount design
  • Interior/Exterior (separate models)
  • 12 V DC
  • Memory - Non-volatile EEPROM memory means your codes and instructions will be there whether you remove power for five minutes or rs.
  • Main Relay - Rated at 5 amps, this Form A relay is tough enough to handle virtually any low-voltage equipment or electronic locking device.
  • Remote Triggering - Input: Each keypad provides a normally open input loop for remote triggering. Simplerogramming allows for a momentary closure upon this loop to trigger the output. This feature is especially useful as an exit request and can be disabled in software. Programming: All programming is accomplished entirely from the front of the keypad. LE D and/or sounder guidance makes programming a snap and changing codes a matter of seconds for an authorized user
  • Expanded Memory - Comes with enough memory to support up to 120 users.
  • Exit Toggle - Activating this feature will cause the exit buttono delay the doors' locked state until the code has been re-entered. By default the exit button will unlock the door for the programmed door unlock time.
  • 9325i Output Mode
  • Keypad can be jumper configured as SPST relay output or 12 V DC powered outpurated at 1A max.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires