Select Country and Language Canada / French
Changer de pays
933053517 | HIRSCHMANN

HIRSCHMANN | 933053517 | MAB 4500 V grey; Panel-mounted Socket with locking screw, for installation in rear panels, max. panel thickness 4 mm, solder joint, not shielded, 4 contacts, female, 4A 34V AC/DC

  • Réf. fabricant 933053517
  • PART #462668
Rating: IP67
Type: CONNECTORS