Select Country and Language Canada / French
Changer de pays
933141517 | HIRSCHMANN

HIRSCHMANN | 933141517 | MAB 8500 SV grey; Panel-mounted Socket with locking screw, for installation in rear panels, max. panel thickness 4 mm, solder joint, not shielded, 4 contacts, female, DIN 41 524 (sockets 1-5), 4A 34V AC/DC

  • Réf. fabricant 933141517
  • PART #462689
Rating: IP67
Type: CONNECTORS