Select Country and Language Canada / French
Changer de pays
933171100 | HIRSCHMANN

HIRSCHMANN | 933171100 | ELKA 5012 PG9; Straight Cable Socket, unassembled, strain relief by means of clamping cage, 5 contacts, female, PG9, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, black housing, 4A 50V AC/DC

  • Réf. fabricant 933171100
  • PART #462702
Rating: IP67
Type: CONNECTORS