Select Country and Language Canada / French
Changer de pays
933210199 | HIRSCHMANN

HIRSCHMANN | 933210199 | ELKA 4012 PG7 transparent; Straight Cable Socket, unassembled, strain relief by means of clamping cage, electronic insert (LED display) may be fitted, 4 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, 4A 250V AC/DC

  • Réf. fabricant 933210199
  • PART #462708
Rating: IP67
Type: CONNECTORS