Select Country and Language Canada / French
Changer de pays
933279100 | HIRSCHMANN

HIRSCHMANN | 933279100 | ELKE 412 FM; Vertical Appliance Socket for combined front panels and circuit board installation with 2 metal screws, 2 x O-rings, 4 contacts, female, IEC 61076-2-101 / IEC 60947-5-2, metallic housing, 4A 150V AC/DC

  • Réf. fabricant 933279100
  • PART #462710
Rating: IP67
Type: CONNECTORS