Select Country and Language Canada / French
Changer de pays
933279200 | HIRSCHMANN

HIRSCHMANN | 933279200 | EF12L4 Au; Vertical Appliance Socket for combined front panels and circuit board installation with 2 metal screws, 2 x O-rings, 4 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, metallic housing, 4A 150V AC/DC

  • Réf. fabricant 933279200
  • PART #462711
Rating: IP67
Type: CONNECTORS