Select Country and Language Canada / French
Changer de pays
933366100 | HIRSCHMANN

HIRSCHMANN | 933366100 | ELKA 3008 V; Straight Cable Socket, unassembled, strain relief by means of clamping cage, 3 contacts, female, M 9.5x1, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, black housing, 3A 60V AC/DC

  • Réf. fabricant 933366100
  • PART #462712
Rating: IP67
Type: CONNECTORS