Select Country and Language Canada / French
Changer de pays
933367100 | HIRSCHMANN

HIRSCHMANN | 933367100 | ELKA 4008 V; Straight Cable Socket, unassembled, strain relief by means of clamping cage, 4 contacts, female, M 9.5x1, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, black housing, 3A 30V AC/DC

  • Réf. fabricant 933367100
  • PART #462713
Rating: IP67
Type: CONNECTORS