Select Country and Language Canada / French
Changer de pays
933379100 | HIRSCHMANN

HIRSCHMANN | 933379100 | GSA-U 3000 N LO black; Moulded Appliance coupler (IP 65 enclosure) with 4 cross-head screws and solder lug for flexible Cables, 3 contacts + PE, DIN EN 175 301-803-A, Type A, 16A, 400V AC/DC

  • Réf. fabricant 933379100
  • PART #462718
Rating: IP67
Type: CONNECTORS