Select Country and Language Canada / French
Changer de pays
933381100 | HIRSCHMANN

HIRSCHMANN | 933381100 | GSA-U 3075 SK black; Moulded Appliance coupler (IP 65 enclosure) with 4 cross-head screws and insulation displacement contact (without solder/screw), 3 contacts + PE, DIN EN 175 301-803-A, Type A, 16A, 400V AC/DC

  • Réf. fabricant 933381100
  • PART #462719
Rating: IP67
Type: CONNECTORS