Select Country and Language Canada / French
Changer de pays
933395200 | HIRSCHMANN

HIRSCHMANN | 933395200 | EF12LW4 Au; Horizontal Appliance Socket for combined front panels and circuit board installation with 2 metal screws, 2 x O-rings, 4 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, 4A, 150V AC/DC

  • Réf. fabricant 933395200
  • PART #462727
Rating: IP67
Type: CONNECTORS