Select Country and Language Canada / French
Changer de pays
933551200 | HIRSCHMANN

HIRSCHMANN | 933551200 | EF12L5 Au; Vertical Appliance Socket for combined front panels and circuit board installation with 2 metal screws, 2 x O-rings, 5 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, metallic housing, 4A 50V AC/DC

  • Réf. fabricant 933551200
  • PART #462735
Rating: IP67
Type: CONNECTORS