Select Country and Language Canada / French
Changer de pays
933725100 | HIRSCHMANN

HIRSCHMANN | 933725100 | ELKA 4012 K PG7; Straight Cable Socket, unassembled, strain relief by means of clamping cage, plastic coupling nut, 4 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, 4A 250V AC/DC

  • Réf. fabricant 933725100
  • PART #462744
Rating: IP67
Type: CONNECTORS