Select Country and Language Canada / French
Changer de pays
933821200 | HIRSCHMANN

HIRSCHMANN | 933821200 | EF12LW5 Au; Horizontal Appliance Socket for combined front panels and circuit board installation with 2 metal screws, 2 x O-rings, 5 contacts, female, IEC 61076-2-101 (Ed. 1)/ IEC 60947-5-2, 4A, 50V AC/DC

  • Réf. fabricant 933821200
  • PART #462753
Rating: IP67
Type: CONNECTORS