Select Country and Language Canada / French
Changer de pays
933924712 | HIRSCHMANN

HIRSCHMANN | 933924712 | GDML 2011 LED 48 VR grey; Function indicator (Red LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, PG11, DIN EN 175 301-803-A, Type A, 8A, 48V AC/DC

  • Réf. fabricant 933924712
  • PART #462758
Rating: IP67
Type: CONNECTORS