Select Country and Language Canada / French
Changer de pays
933927212 | HIRSCHMANN

HIRSCHMANN | 933927212 | GDML 2011 LED 120 VR YE black; Function indicator (Yellow LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, PG11, DIN EN 175 301-803-A, Type A, 8A, 120V AC/DC

  • Réf. fabricant 933927212
  • PART #462759
Rating: IP67
Type: CONNECTORS