Select Country and Language Canada / French
Changer de pays
933929100 | HIRSCHMANN

HIRSCHMANN | 933929100 | GML 209 NJ LED 24 VR YE black; Function indicator (Yellow LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, PG9, industrial standard (11 mm), Type B, 8A, 24V AC/DC

  • Réf. fabricant 933929100
  • PART #462760
Rating: IP67
Type: CONNECTORS