Select Country and Language Canada / French
Changer de pays
933933100 | HIRSCHMANN

HIRSCHMANN | 933933100 | GML 209 NJ GB1 LED 230 black; Bridge-type rectifier with protective circuit (varistor) and Function indicator (LED), 2 contacts + PE, PG9, Type B, industrial standard (11 mm), 2A, 250V

  • Réf. fabricant 933933100
  • PART #462762
Rating: IP67
Type: CONNECTORS