Select Country and Language Canada / French
Changer de pays
933989021 | HIRSCHMANN

HIRSCHMANN | 933989021 | OZD Genius G12; Interface converter electrical/optical for Genius field bus networks

  • Réf. fabricant 933989021
  • PART #459220
Type: MEDIA CONVERTER
Description

Interface converter electrical/optical for Genius field bus networks repeater function for quartz glass and PCF (HCS) FO approval for Ex-zone 2 (Class 1, Div. 2); 2 x optical: 4 sockets BFOC 2.5 (STR); 1 x electrical: 4-pin connector with self-locking mechanism