Select Country and Language Canada / French
Changer de pays
934338106 | HIRSCHMANN

HIRSCHMANN | 934338106 | N11R AM 2 D M20; Panel-mounted connector with metal screw-in casing (monoblock design), Pins mounted liquid-tight, 11 contacts + PE, male, M20x1.5, DIN 43651, 5A 60V AC/DC, grey housing

  • Réf. fabricant 934338106
  • PART #462791
Rating: IP67
Type: CONNECTORS