Select Country and Language Canada / French
Changer de pays
934424002 | HIRSCHMANN

HIRSCHMANN | 934424002 | GDML 2016 LED 120 VR YE black; Function indicator (Yellow LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, M 16, DIN EN 175 301-803-A, Type A, 8A, 120V AC/DC

  • Réf. fabricant 934424002
  • PART #462809
Rating: IP67
Type: CONNECTORS