Select Country and Language Canada / French
Changer de pays
934459002 | HIRSCHMANN

HIRSCHMANN | 934459002 | GML 216 NJ LED 24 VR YE black; Function indicator (Yellow LED) with freewheeling diode and protective circuit (varistor), 2 contacts + PE, M 16, industrial standard (11 mm), Type B, 8A, 24V AC/DC

  • Réf. fabricant 934459002
  • PART #462819
Rating: IP67
Type: CONNECTORS