Select Country and Language Canada / French
Changer de pays
934562022 | HIRSCHMANN

HIRSCHMANN | 934562022 | Industrial Connector; GDM: GAN-DFFE7X-AG0200C1-XC607-AD; Cable socket with integrally molded lead (2 m), function indicator (LED), protective circuit (Suppressor-Diode), gasket (captive) and central screw M3 (stainless steel, Phillips cross-head)

  • Réf. fabricant 934562022
  • PART #462829
Rating: IP67
Type: CONNECTORS