Select Country and Language Canada / French
Changer de pays
934562026 | HIRSCHMANN

HIRSCHMANN | 934562026 | Rectangular connectors - GAN-DRFE7X-AG0500C1-XC607-AC.; Cable socket with integrally molded lead (2 m), function indicator (LED), protective circuit (varistor),gasket (captive) and central screw M3 (stainless steel, Phillips cross-head)

  • Réf. fabricant 934562026
  • PART #462831
Rating: IP67
Type: CONNECTORS