Select Country and Language Canada / French
Changer de pays
934692001 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934692001 | LioN-R digital input module, 16 digital input channels, PROFINET distribution block, M12 LAN port, 4 poles D-coded, 7/8" power supply 5 poles

  • Réf. fabricant 934692001 | 0980 ESL 801
  • PART #565992
Rating: IP67
Type: DISTRIBUTION BLOCK
Description

The robust design and extreme functional reliability of the new ruggedized PROFINET modules from our LioN range (LioN-R) provide flexible and economical solutions. You can use them to reliably connect sensors and actuators in linear or ring topologies, ev

Caractéristiques
  • Combined with the "easy diagnostics" concept, the galvanic isolation between sensors/actuators and PROFINET brings maximum availability of systems and machines
  • Short circuit-proof outputs contribute to maximum functional reliability
  • The "fail-safe" functi
Applications

The LioN-R modules for PROFINET make it possible to implement dependable and flexible solutions, especially in mechanical and plant engineering. Thanks to their robust design, they are even capable of withstanding welding sparks, shavings or aggressive co