Select Country and Language Canada / French
Changer de pays
934692002 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934692002 | LioN-R Digital output module, 16 digital output channels with galvanic isolation, PROFINET device, M12 LAN port, 4 poles D-coded, 7/8" power supply 5 poles

  • Réf. fabricant 934692002 | 0980 ESL 802
  • PART #565993
Rating: IP67
Type: DISTRIBUTION BLOCK
Description

The robust design and extreme functional reliability of the new ruggedized PROFINET modules from our LioN range (LioN-R) provide flexible and economical solutions. You can use them to reliably connect sensors and actuators in linear or ring topologies, ev

Caractéristiques
  • Combined with the "easy diagnostics" concept, the galvanic isolation between sensors/actuators and PROFINET brings maximum availability of systems and machines
  • Short circuit-proof outputs contribute to maximum functional reliability
  • The "fail-safe" functi
Applications

The LioN-R modules for PROFINET make it possible to implement dependable and flexible solutions, especially in mechanical and plant engineering. Thanks to their robust design, they are even capable of withstanding welding sparks, shavings or aggressive co