Select Country and Language Canada / French
Changer de pays
94-112-MM-MTBP | CORNING

CORNING | 94-112-MM-MTBP | Fiber Optic Ferrule, MTP, 12 fiber, 100 per pack, multimode (OM4+/OM4/OM3/OM2/OM1)

  • Réf. fabricant 94-112-MM-MTBP
  • PART #359406
Connector Type: MPO / MTP
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
RoHS Compliant: NOT DECLARED
Description

The heat-cure MTP Connector is a 12-fiber connector that is the same size as the well-known SC connector but provides 12 times the density, making it the ideal solution for high-fiber-count data centers and parallel optical interconnects between servers. This high-density connection replaces 12 single-fiber connections, offering tremendous savings in valuable floor and rack space. Designed for multimode and single-mode performance, the heat-cure MTP Connector utilizes a push-pull design for easy mating and removal. Manufactured by USConec, the MTP Connector utilizes precision guide pins in the mating of two connectors to achieve alignment.

Spécifications
  • Fiber Category: OM4+/OM4/OM3/OM2/OM1
  • Keyed: No
  • Product Type (FOJP): Heat Cure Epoxy and Polish Connectors
  • Connector Housing Color: Black
  • Design - Connector Type: MTP (non-pinned)
  • Connector Durability: < 0.2 dB change, 500 rematings, EIA-455-21A
  • Insertion Loss, Max_ (Connector): 0.6 dB (single fiber)
  • Insertion Loss, Typical (Connector): 0.2 dB (all fibers)
  • Reflectance (Connector): = -20 dB
  • Temperature - Operation (Metric): -40 C to 80 C
  • Temperature - Operation (US): -40 F to 176 F
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires