Select Country and Language Canada / French
Changer de pays
942 008-001 | HIRSCHMANN

HIRSCHMANN | 942 008-001 | SPIDER II 8TX PoE; Entry Level Industrial Ethernet Rail-Switch

  • Réf. fabricant 942 008-001 | SPIDER II8TXPOE
  • PART #414192
Type: ETHERNET SWITCH (UNMANAGED)
Description

Entry Level Industrial Ethernet Rail-Switch, store and forward switching mode, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 8 x 10/100BASE-TX, 4 x PoE according to IEEE802.3af, TP-cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity