Select Country and Language Canada / French
Changer de pays
942 014-004 | HIRSCHMANN

HIRSCHMANN | 942 014-004 | RSB switch 8 ports, 0 fiber ports

  • Réf. fabricant 942 014-004 | RSB20-0900ZZZ6SAABHH
  • PART #603721
Type: ETHERNET SWITCH (MANAGED)
Description

Ethernet/Fast Ethernet-Switch acc. to IEEE 802.3, compact, managed, Industrial switch for DIN Rail, Store-and-Forward-Switching, fanless design, 8 ports in total; 1. uplink: 10/100BASE-TX, RJ45; 2. uplink: 10/100BASE-TX, RJ45; 6 x standard 10/100 BASE TX, RJ45