Select Country and Language Canada / French
Changer de pays
942 131-001 | HIRSCHMANN

HIRSCHMANN | 942 131-001 | RSPM- empty module slot cover

  • Réf. fabricant 942 131-001 | RSPM-COVER
  • PART #644914
Type: ETHERNET SWITCH (MANAGED)
Description

Power MICE, modular, managed Industrial ETHERNET Switch, Layer 2 Switch with Software Professional. Ethernet (10 Mbit/s) and Fast-ETHERNET (100 Mbit/s) and Gigabit-ETHERNET (1000 Mbit/s); up to 28 ports above media modules practicable, 4 X 1000 BASE-SX with SFP modules or 4 x 10/100/1000 BASE-TX and 24 Fast ETHERNET (100 Mbit/s) ports (with MB-2T)