Select Country and Language Canada / French
Changer de pays
942016117 | TOFINO SECURITY

TOFINO SECURITY | 942016117 | EAGLE Tofino OPC Enforcer Loadable Security Module (LSM)

  • Réf. fabricant 942016117
  • PART #459105
Rating: IP20
Type: FIREWALL
Description

The Tofino OPC Enforcer Loadable Security Module (LSM) inspects, tracks and secures every connection that is created by an OPC application. It dynamically opens only the TCP ports that are required for each connection, and only between the specific OPC client and server that created the connection.