Select Country and Language Canada / French
Changer de pays
942025001 | HIRSCHMANN

HIRSCHMANN | 942025001 | OCTOPUS OS20-001000T5T5TAFUHB; Unmanaged switch in accordance with IEEE 802.3, store-and-forward-switching, Fast-Ethernet (10/100 Mbit/s) ports; 10 x 10/100 BASE-TX, M12 D coding, 4-pole, TP cable; auto-crossing, auto-negotiation, auto-polarity

  • Réf. fabricant 942025001
  • PART #458965
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)