Select Country and Language Canada / French
Changer de pays
942036001 | HIRSCHMANN

HIRSCHMANN | 942036001 | IOLAN DS1 T; Compact Industrial Ethernet media converter

  • Réf. fabricant 942036001
  • PART #459171
Type: PROTOCOL CONVERTER
Description

Compact Industrial Ethernet media converter is equipped with a serial DB9M interface as well as a Fast Ethernet port with RJ45 connection. The converter can be mounted directly on a wall, or on a top-hat rail using an (optional) adapter; 1 x RS 232 / RS 422 / RS 485 on RJ45 connector, 1 x 10/100BaseTX Ethernet